Shop All Keyboards
Targus
Numeric Keypad, AKP10US
Mfr # AKP10US
Zoro # G6302792
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable
- Color Black
- Compatible With Windows 10, Windows 7, Windows 8, Windows Vista, Windows 2000, ChromeOS, Windows 8.1, Windows XP, Mac OS X 10.11 El Capitan, Mac OS X 10.14 Mojave
- Height 3.46 in
- Features Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.46 in |
Depth | 1.18 in |
Width | 4.96 in |
KeyboardCable Length | 3 ft |
Details
Item | Keypad |
Connector Type | Cable |
Color | Black |
Compatible With | Windows 10, Windows 7, Windows 8, Windows Vista, Windows 2000, ChromeOS, Windows 8.1, Windows XP, Mac OS X 10.11 El Capitan, Mac OS X 10.14 Mojave |
Features | Ergonomic |
Interface | USB |
Product Type | Keypad |
Description
The Targus Numeric Keypad allows users to type numbers into spreadsheets and other applications quickly and easily. The full-size 19mm keys improve speed and accuracy by making it easier to locate and press the numbers you are looking for. The integrated ergonomic tilt provides added comfort which helps reduce strain after a long work day. The USB cord is 3 feet long to provide additional flexibility in the workspace. Ideal for in office or in home use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dymo Labelmanager 360d Battery (LABELMANAGER 360D BATTERY DYMO)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Simplicity Express 14.5G Hydrostatic Mower (ML-U1-CCA976)
- VERBATIM Store n Go USB 2.0 Flash Drive, 4GB, PK3 (97002)
- TARGUS Wireless Numeric Keypad, AKP11US (AKP11US)
- TARGUS USB Ultra Mini Keypad, PAUK10U (PAUK10U)
- TARGUS USB Wired Keyboard, AKB30US (AKB30US)
- MAN & MACHINE Slimcool Low Profile Keyboard, SCLP/B5 (SCLP/B5)
- LOGITECH Combo Touch KB Folio ipad10.9 (920-011433)
- LOGITECH G513 RGB Kybd Gx Brown Switchs (920-009322)
- SATECHI Slim W3 Wired Backlit Keyboard, Space Gray (ST-UCSW3M)
- Targus Keyboards