Shop All Docking Stations
Targus
Nb Docking Station
Mfr # ACP45US1
Zoro # G2557096
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.20"
- Depth 3"
- Product Type Docking Station
- Width 10.60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # ACP45US1
- Zoro # G2557096
- UPC # 92636248680
- Country of Origin China
- Category Docking Stations
Dimensions
Height | 1.20" |
Depth | 3" |
Width | 10.60" |
Details
Product Type | Docking Station |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- DEWALT 2W FRS Radio with Headsets (1DXFRS800-SV1)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- TARGUS Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K) (DOCK430USZ)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- TARGUS USBC Dp Am Sv 4KHDMI Ds 100Wpd, Dock419Usz (DOCK419USZ)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- DYNAMICFUNCTION StarTech StarTech Accessory USB3.0 Laptop Docking Station with Dual DVI Video (DY167673)
- SOCKET MOBILE Scan Charging Dock For 6/600/700 (AC4133-1871)
- AXIOM MANUFACTURING Axiom Surface Docking Station For Microsoft - Pf3-00005 (PF3-00005-AX)
- Targus Docking Stations