Shop All Cable Lockout Device
Targus
DEFCON KL Cable Lock BULK, ASP48USX
Mfr # ASP48USX
Zoro # G6774294
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Galvanized Steel
- Cable Length 6 ft
- Body Height 1.7 in
- Cable Lockout Type Keyed Cable Lock
- Body Depth 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # ASP48USX
- Zoro # G6774294
- UPC # 92636273125
- Country of Origin Unknown
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Body Height | 1.7 in |
Body Depth | 0.7 in |
Body Width | 80 in |
Details
Item | DEFCON T-Lock Keyed Cable Lock |
Body Material | Galvanized Steel |
Cable Lockout Type | Keyed Cable Lock |
Cable Color | Black |
Description
Bulk packaged in individual bags. The DEFCON KL Cable Lock is a sturdy locking device featuring a 6 foot steel cable with a pass through loop on one end and lock on the other end. Any attempts to remove it, will noticeably damage the computer, preventing resale and therefore discouraging theft. The lock utilizes the security slot already built into your laptop computer. This Key Lock also ships with two identical keys, giving you the peace of mind of a back-up key.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Bayonet, CL, MV, P100, Magenta, Olive, 2 PK, NIOSH 42 CFR 84 (815368)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- NMC Danger Flammable Material Tag, Pk25 (RPT71G)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 3 ft.L (45NA02)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- BRADY Battery Cable Lockout (150821)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- BRADY Battery Cable Lockout (150820)
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L (45MZ57)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- Targus Cable Lockout Device