Shop All Cable Lockout Device
Targus
DEFCON Cable Lock, PA410U
Mfr # PA410U
Zoro # G6813056
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Galvanized Steel
- Cable Length 6.60 ft
- Cable Diameter 0.16 in
- Cable Color Black
- Body Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # PA410U
- Zoro # G6813056
- UPC # 92636995478
- Country of Origin Unknown
- Category Cable Lockout Device
Dimensions
Cable Length | 6.60 ft |
Cable Diameter | 0.16 in |
Body Width | 4 in |
Body Height | 4 in |
Details
Item | DEFCON T-Lock Resettable Combo Cable Lock |
Body Material | Galvanized Steel |
Cable Color | Black |
Cable Lockout Type | Resettable; 4-digit Combination Cable Lock |
Cable Material Finish | Vinyl Coated |
Description
PA410U Utilizes 6.5 feet of cut-resistant, galvanized steel cable to attach the notebook to any secure object. Simply loop the lock around a desk or chair, insert the Defcon into the notebook's lock slot and set the combination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51154)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB1860S)
- SKECHERS Athletic Shoes, 14, D, Black, Plain, PR (77040 -BLK 14)
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Blue, 50PK (670490BL)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- Targus Lockout Tagout