Shop All Computer Bags & Sleeves
Targus
Citygear Tcg717Gl Carry
Mfr # TCG717GL
Zoro # G300486938
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Roller
- Product Type Carrying Case
- Height 8.6 in
- Material Polyester
- Features Features,"Laptop Compartment, Tablet Compartment"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # TCG717GL
- Zoro # G300486938
- UPC # 92636339159
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Height | 8.6 in |
Depth | 17.6 in |
Minimum Screen Size Supported | 15 in |
Maximum Screen Size Supported | 17.3 in |
Details
Style | Roller |
Product Type | Carrying Case |
Material | Polyester |
Features | Features,"Laptop Compartment, Tablet Compartment" |
Color | Black, Gray |
Protection Level | Good |
Usage | Notebook |
Volume Capacity | 6.60 gal |
Description
The TARGUS Citygear Tcg717Gl Carry is a roller-style carrying case. It is designed for use in cars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- DEWALT 6-port Gang Charger for DXFRS300 (DXFRSCH6-300)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Targus Carrying Case (TBT92602GL)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- Targus Computer Bags & Sleeves