Shop All Cooling Racks
Targus
Chill Mat With 4 Port Hub
Mfr # AWE81US
Zoro # G100010432
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5 in
- Depth 1 in
- Width 14 in
- Product Name 17" Chill Mat+ with 4-Port Hub
- Environmentally Friendly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # AWE81US
- Zoro # G100010432
- UPC # 92636272449
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 10.5 in |
Depth | 1 in |
Width | 14 in |
Maximum Screen Size Supported | 17 in |
Details
Product Name | 17" Chill Mat+ with 4-Port Hub |
Environmentally Friendly | Yes |
Product Type | Cooling Stand |
Product Material | Plastic |
Host Interface | USB |
Cooling Fan | Yes |
Number of Fans | 2 |
Built-in Devices | USB Hub |
Device Supported | Notebook |
Weight (Approximate) | 2 lb |
Product Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2K0901G7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- Targus Cooling Racks