No Product Image Available

Targus

Antimicrobial Ergo Wireless Mouse


product price: $42.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Targus Ergo Wireless Mouse infused with Antimicrobial Protection helps to reduce wrist strain with a comfortable ergo design, whilst delivering remarkable tracking on virtually any surface including wood, granite, and carpet.DefenseGuard Antimicrobial ProtectionA continuous cleaning innovation designed to prevent and eliminate the growth of bacteria. It delivers a durable, cleaner surface. Proven to protect against germs it wont wear off or wash off, it is designed for life. Testing of Targus materials including the JIS Z 2801 standard at independent laboratories has demonstrated 99.9% reduction of Staphylococcus aureus Staph Infection and Escherichia coli E. coli. BPR and EPA compliant, silver antimicrobial agents have been infused into Targus DefenseGuard products for all-around protection, neutralising bacterial threats to your product for its lifetime.Ergo-ComfortAn ergo-fit for the palm of your hand, the mouse hits all the right spots, its tilted design mimicking your natural wrist alignment and reducing wrist strain. The mouse weight and soft-touch finish are marks of its quality and endurance.Multi-FunctionsPlug and play set up, the USB-A receiver connects into host device for wireless connectivity. Personalise up to 7 controls available to you, including built-in Windows Start Menu shortcut, zoom, scroll.Universal CompatibilityMacOS, Android or Windows, tablet or laptop.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.