No Product Image Available
Targus

Antimicrobial Compact Keyboard and Compact Mouse Bundle


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Targus
  • MFR # AKM620AMUS
  • Zoro # G210069825
  • UPC #
    92636360818
  • Country of Origin Taiwan, Province of China
  • Category Keyboards

Description

Put productivity at your fingertips with the Targus Compact Multi-Device Bluetooth Antimicrobial Keyboard and Compact Antimicrobial Mouse Bundle. Experience freedom from cords with its wireless Bluetooth connectivity option, and the option to easily connect up to three devices.The Compact Multi-Device Bluetooth Antimicrobial Keyboard has a slimline design to effortlessly slip into the side of your briefcase or backpack. With its reliable and power saving Bluetooth 5.1 connection and multi-device connectivity, you can take your wireless workspace on the road. The Compact Multi-Device Antimicrobial Mouse has an ambidextrous, oval shape, multi-device connectivity, and is a dual-mode wireless mouse.Antimicrobial ProtectionUnlike topically applied sprays, Targus DefenseGuard products are infused with an antimicrobial additive that does not wear or wash off and lasts for the life of the product to help prevent the growth of microorganisms.Designed for Comfort and ConvenienceThis sleek keyboard and mouse duo are easy-to-use and have enhanced comfort features. The sculpted shape of the mouse guides your hand to a naturally comfortable position, while its two buttons and scroll wheel let you move quickly between web pages. The modern, slimline design of the keyboard has a low profile for easy storage, but full keypad allows you to type comfortably.Wireless FreedomPair your accessories via the reliable and battery-saving Bluetooth wireless connection.Precision TypingType with confidence on a keyboard designed for stability and precision. Its full-size keypad makes full impact wherever your workspace may be.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.