Shop All Computer Power Supplies
Targus
65W USB C Laptop Charger Black, APA104BT
Mfr # APA104BT
Zoro # G4439602
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.4"
- Product Type AC Adapter
- Height 1.1"
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # APA104BT
- Zoro # G4439602
- UPC # 92636331047
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 2.4" |
Height | 1.1" |
Width | 2.8" |
Details
Product Type | AC Adapter |
Description
65W USB-C Laptop Charger; Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter (7149)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- ECLIPSE TOOLS Network Service Kit (902-347)
- PYLE 12 Inch Portable Speaker (PPHP1242B)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC214722 1 gal Little Masters Washable Tempera Paint; Pink (RPC214722)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- Targus Computer Power Supplies