Shop All Computer Mice
Targus
2.4Ghz 1600 Dpi Optical Mouse
Mfr # AMW575TT
Zoro # G2975177
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.4"
- Height 2.3"
- Depth 1.4"
- Product Type Mouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # AMW575TT
- Zoro # G2975177
- UPC # 92636324643
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 4.4" |
Height | 2.3" |
Depth | 1.4" |
Details
Color | Black |
Product Type | Mouse |
Battery Included | Yes |
System Requirements | Windows (10/8.1/8/7/Vista/XP/2000), Mac OS X 10.6-10.12.4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- INTELLINET NETWORK SOLUTIONS Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best (739979)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- TARGUS Wireless Presenter Laser Point, AMP16US (AMP16US)
- STEELSERIES Steelseries 63826 QcK Prism Cloth RGB Gaming Mouse Pad - 35.4 x 11.8 in. (63826)
- SANOXY Ergonomic Wireless 2.4G Mouse Optical Vertical Mouse Rechargeable (SANOXY-ERG-MS)
- ADESSO PUBLISHING Adesso Multi-Color Usb Led Backlight, 6-Button Gaming Mouse (IMOUSEX1)
- DORA THE EXPLORER Dora 75067 Mouse & Mousepad Kit (75067)
- Targus Computer Mice