Shop All USB Cables
Targus
1.8M Usbc M To M Screw In Cbl
Mfr # ACC1122GLX
Zoro # G1735821
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.91 ft
- Color Black
- Cable Type USB-C
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # ACC1122GLX
- Zoro # G1735821
- UPC # 92636339319
- Country of Origin Unknown
- Category USB Cables
Dimensions
Cable Length | 5.91 ft |
Details
Color | Black |
Cable Type | USB-C |
Product Type | Data Transfer Cable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for WKDC12-55P (ML55-12INT217)
- GEM BY TRIPLETT CCTV Balun, BNC pigtail to screw term, PR (BLN-STPT2)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- TARGUS Usb C To 4 Port Usb A (ACH226BT)
- TARGUS World Travel Adapter with USB, APK032US (APK032US)
- MANHATTAN Hi-Speed Usb Active Extension Cable 3 (151573)
- VENTEV Chargesync Alloy USB A to USB C 2.0 Cable 4ft, Steel Gray (ACABACSTEELVNV)
- MONOPRICE USB 2.0 Extension Cable, 15 ft.L, Black (5435)
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- Targus USB Cables