Shop All Computer Bags & Sleeves
Targus
16" CityLite Laptop Case, TBT053US
Mfr # TBT053US
Zoro # G4419397
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16.5"
- Depth 3.5"
- Height 13.3"
- Compartment Height 10.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # TBT053US
- Zoro # G4419397
- UPC # 92636248475
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Width | 16.5" |
Depth | 3.5" |
Height | 13.3" |
Compartment Height | 10.50" |
Compartment Depth | 1.65" |
Compartment Width | 15.25" |
Details
Color | Black |
Product Type | Carrying Case |
Compatibility | Apple - iPad, Nintendo - eReader |
Description
The Targus CityLite Laptop Case is designed to protect laptops with up to 16" widescreens. Front compartment for media tablets. Perfect for the avid traveler seeking a functional yet lightweight case, the CityLite bag provides an easyaccess front compartment for pens, a mobile phone and other accessories. Safely store magazines and other documents in the expandable file section. Providing both ergonomic comfort and travel convenience, this case features a luggage strap for easy transport on rolling luggage, dual padded carry handles and an adjustable padded/removable shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS Workez Monitor Stand Adjustable Height Single Computer Monitor Riser (WEMS-b)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- RAYOVAC Precharged Recharg. Battery, AA, NiMh, PK4 (LD7154)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- TARGUS Targus Carrying Case (TBT92602GL)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Clear (INMB200749-CLR)
- Targus Computer Bags & Sleeves