Shop All Book Bags & Backpacks
Targus
15.6" Intellect Backpack Black, TSB966GL
Mfr # TSB966GL
Zoro # G4321327
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.7 in
- Material Polyester
- Application File, Folder, Travel Essential, Notebook
- Height 16.7 in
- Features Adjustable Strap, Water Resistant, Laptop Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # TSB966GL
- Zoro # G4321327
- UPC # 92636336257
- Country of Origin Unknown
- Category Book Bags & Backpacks
Dimensions
Depth | 5.7 in |
Height | 16.7 in |
Width | 12.2 in |
Maximum Screen Size Supported | 15.6 in |
Details
Material | Polyester |
Application | File, Folder, Travel Essential, Notebook |
Features | Adjustable Strap, Water Resistant, Laptop Compartment |
Color | Black |
Volume Capacity | 4.23 gal |
Item | Intellect Essentials Backpack |
Carrying Options | Shoulder Strap |
Protection Level | Good |
Description
Intellect Essentials Backpack [Black] 15.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3" Tape (BP555es)
- DYKEM Industrial Marker, Medium Tip, Clear Color Family, Ink (91195-1)
- ZORO SELECT Natural Kraft Paper 30" x 600 ft., 60 lb. Basis Weight (5PGP3)
- TARGUS 16" Ascend Backpack Black, TSB710US (TSB710US)
- TARGUS 16" Compact Rolling Backpack, TSB750US (TSB750US)
- TARGUS 15.6 Sport Backpack Black, TSB89104US (TSB89104US)
- TARGUS Targus Cypress Hero (TBB58602GL)
- TARGUS Spruce EcoSmart Backpack, TBB013US (TBB013US)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, COYOTE BROWN (125-498)
- Targus Book Bags & Backpacks