Shop All Monitor Privacy & Antiglare Filters
Targus
14" Laptop Privacy Screen, ASF14W9USZ
Mfr # ASF14W9USZ
Zoro # G4377598
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.78"
- Height 0.03"
- Features Self-adhesive
- Product Type Privacy Screen Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Targus
- MFR # ASF14W9USZ
- Zoro # G4377598
- UPC # 92636288310
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 5.78" |
Height | 0.03" |
Details
Features | Self-adhesive |
Product Type | Privacy Screen Protector |
Description
The Targus 14" Laptop Privacy Screen is designed to fit 14" laptops with 16:9 ratio screens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco F4pnmv2-hc (F4PNMV2-HC)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1276-08RB)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Laptops (BLF156W)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- Targus Monitor Privacy & Antiglare Filters