Shop All Monitor Privacy & Antiglare Filters
Targus
13.3" Widescreen Laptop Privac, ASF133W9USZ
Mfr # ASF133W9USZ
Zoro # G4375315
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Privacy Screen Filter
- Height 6.50"
- Compatibility Widescreen LCD Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # ASF133W9USZ
- Zoro # G4375315
- UPC # 92636256968
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Height | 6.50" |
Details
Product Type | Privacy Screen Filter |
Compatibility | Widescreen LCD Monitor |
Description
The Targus 13.3" Laptop Privacy Screen is designed to fit 13.3" widescreen laptops with 16:9 ratio screens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Camera, Dome, 5 MP (PAR-C5DRIR28)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- AIPHONE Door Station (LE-DA)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- TARGUS 4Vu Privacy iPad Pro 12 9" Clr, AST070GL (AST070GL)
- TARGUS Laptop Privacy Screen (16:9) (Targus.Com/Privacy) 11.6 Inch (ASF116W9USZ)
- TARGUS 24" Wide Privacy Screen Monit, ASF24W9USZ (ASF24W9USZ)
- QUARTET Workstation Privacy Screen, 38"x64" (WPS2000)
- Targus Monitor Privacy & Antiglare Filters