Shop All Computer Bags & Sleeves
Targus
12" Slipskin Sleeve w Handles, TSS981GL
Mfr # TSS981GL
Zoro # G4320776
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Product Type Carrying Case
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # TSS981GL
- Zoro # G4320776
- UPC # 92636329402
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Details
Material | Neoprene |
Color | Black |
Product Type | Carrying Case |
Style | Sleeve |
Description
12" Slipskin Sleeve with Hideaway Handles [Black]
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPGRADE Extended J Mount Mast Long 2 Pack with 4 Long Brace (UP994234)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- ILC Replacement for Motorola Ep450 (EP450 MOTOROLA)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- TARGUS Targus Carrying Case (TBT92602GL)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- Targus Computer Bags & Sleeves