Shop All Tablet Accessories
Targus
10.2" Tmprd Glass Sp Ipad 7 Cl
Mfr # AWV102TGL
Zoro # G3283606
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.69"
- Material Tempered Glass
- Width 6.61"
- Features Bubble-free, Touch Sensitive, Rounded Edge, Easy Clean, Residue-free Removal, Oleophobic Coating
- Depth 0.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Targus
- MFR # AWV102TGL
- Zoro # G3283606
- UPC # 92636344559
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Height | 9.69" |
Width | 6.61" |
Depth | 0.04" |
Details
Material | Tempered Glass |
Features | Bubble-free, Touch Sensitive, Rounded Edge, Easy Clean, Residue-free Removal, Oleophobic Coating |
Compatibility | Apple iPad (7th and 8th generation) |
Product Type | Screen Protector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWERA ViewEra V172SV2 17 in. LCD & LED Video Monitor; Black (V172SV2)
- MOTOROLA Speaker Microphone, Medium Duty, Plastic (AAF53X501 MH-450S)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- TARGUS Tempered Glass Screen Protector for iPad 5th Gen/6th Gen/iPad Air/iPad Air 2/iPad Pro 9.7" (AWV1287USZ)
- TARGUS Slim Stylus For Smartphones (Metallic Blue) (AMM1203US)
- TARGUS SafePort Rugged MAX Micro Surf, THD491GL (THD491GL)
- TARGUS SafePort Shoulder Strap Access, THA101GLZ (THA101GLZ)
- TARGUS Stylus for Tablet iPad iPhone, AMM01TBUS (AMM01TBUS)
- AUTEL Heavy Duty Vehicle Code Reader (AL529HD)
- CRIMSON Crimson EAZLP 3 Eazl Portable Stand For Ipad And Other Tablets (EAZLP)
- Targus Tablet Accessories