Shop All Asphalt Tools
Tarco
Tarco STD30 36 in. x 72 ft. No.30 Asphalt Felt
Mfr # 697607
Zoro # G104145451
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarco
- MFR # 697607
- Zoro # G104145451
- UPC # 747925430849
- Country of Origin United States
- Category Asphalt Tools
Description
Features
- No. 30 asphalt roofing felt.
- D4869, 216 sq ft. Roll.
- Size - 36 in. X 72 ft.
- Dimension - 36 x 10 x 10 in.
- Item weight - 32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 3Vial, Magnetic, Aluminum (1421-0900)
- DYNABRADE Contact Arm, 3/4"x1/2"w/1/2" Platen (11231)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- TARCO Tarco STD15 36 in. x 144 ft. No.15 Asphalt Felt (697599)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- MIDWEST RAKE Mixing Barrel, 15 gal. (46240)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830F)
- KRAFT TOOL Asphalt Coating Broom/Squeegee, 18 in (GG876-01)
- BON TOOL Bon 51-111 Handle, Replacement 66" Wood For 22-530 (51-111)
- Tarco Concrete & Masonry Tools