Shop All Receivers & Amplifiers
Taramps
Taramps TWMASTER Long Range Audio Transmitter for Cars
Mfr # TWMASTER
Zoro # G603998152
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taramps
- MFR # TWMASTER
- Zoro # G603998152
- UPC # 7898556841191
- Country of Origin China
- Category Receivers & Amplifiers
Description
Features
- Long Range Audio Transmitter for Cars
- Operating range of Radio Frequency : 2.4GHz ISM band ( 2,404GHz the 2,476GHz )
- Maximum RF power transmission : + 20,2dBm ( 105 MW )
- Connectivity : Up to 4 receivers ( Slave )
- Audio input impedance : 10K ohms ( RCA ) and 1K ohms (FIO )
- Maximum input level of audio L / R ( RCA ) : 2W RMS ( + 8dBu )
- Frequency response : 10Hz to 22kHz ( 1dB )
- Total Harmonic Distortion ( THD ) : 0.01 % at 1kHz
- Signal / Noise Ratio : > 90dB
- Crosstalk ( channel separation ) : > 80dB
- Supply voltage : 10 to 16V DC
- Maximum consumption : 160mA @ 12.6
- Consumption in Standby: 10mA
- System of protection : internal resettable thermal fuse ( PPTC ) + prot
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery and Charger Kit, 18VDC, 4Ah, Li-On (GXS18V-15N15)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-rem1 (RAM-VB-REM1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12 -Volt 15 Ah Rechargeable F2 Terminal Sealed Lead Acid Battery (ML15-12)
- ILC Replacement for Allen Bradley 1747-l532 Battery (1747-L532 BATTERY ALLEN BRADLEY)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- PYLE Stereo Audio 2 Channel Amplifier Receive (PDA20BT)
- SOUNDWAVE Installation Solutions Mini Stereo Amplifier with 3.5 Aux Input (SO142892)
- PYLE 4 Ch. Home Audio Amplifier Bt 500W (PTA42BT)
- GEMINI Professional Power Amplifier, 2000 Watt Instant Peak Power (XGA-2000)
- PYLE Pyle Amplifier With Mic Input (PT110)
- Taramps Receivers & Amplifiers