Shop All PA Amplifiers
Taramps
Taramps TS400X4 2 Ohm 4 Channel Amplifier
Mfr # TS400X4
Zoro # G803980537
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taramps
- MFR # TS400X4
- Zoro # G803980537
- UPC # 7898556840699
- Country of Origin China
- Category PA Amplifiers
Description
This compact line of amplifiers from Brazil bring you the best in engineering and power for your extreme car audio installations. Taramp's has a well-deserved reputation for building high-quality, high-power mobile audio products.
Features- Number of Channels - 4.
- Maximum Output Power 13.8 VDC - 2 OHMS - 400 WRMS (4 X 100 WRMS).
- Maximum Output Power 13.8 VDC - 4 OHMS - 252 WRMS (4 X 63 WRMS).
- Maximum Output Power in Bridged 13.8 VDC - 4 OHMS - 400 WRMS (2 X 200 WRMS).
- Input Sensitivity - 160mV (Vol - max.).
- Total Harmonic Distortion (THD) - 0.05%.
- Signal Noise/Ratio ->90dB.
- Damping Factor ->300.
- Frequency Response (Full Range) - 20Hz to 30KHz (-1dB).
- Crossover.
- H.P.F (High Pass Filter) - 100Hz (-12dB / Octave).
- L.P.F (Low Pass Filter) - 100Hz (-12dB / Octave).
- Output Efficiency ->90%.
- Input Impedance - 22K OHMS.
- Protection System - Short Circuit into Output / Thermal.
- Minimum Supply Voltage - 8VDC.
- Maximum Supply Voltage - 16VDC.
- Idle Consumption - 1 Amp.
- Musical Maximum Consumption 13.8VDC - 19 Amp.
- Sinusoidal Signal Max. Consumption (1KHz) 13.8VDC - 38 Amp.
- Dimensions - 134 x 42 x 203 mm.
- Item Weight - 0.89 Kg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Douglas DG12-1.2 + 12V Charger (ML1.3-12CHRGR82)
- VIKING ELECTRONICS Viking Electronics PA2A Amplifier Paging Loud Ringer (VK-PA-2A)
- SPECO TECHNOLOGIES Amplifier, 120W, Mixer (PMM120A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- VIKING ELECTRONICS Viking Electronics 25AE 8Ohm Paging Horn (VK-25AE)
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis (25AE)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- Taramps PA Amplifiers