Shop All Automotive Speakers & Amplifiers
Taramps
Taramps TS2000X4 Four Channel High Power Car Audio Amplifier with Bass Boost
Mfr # TS2000X4
Zoro # G304053778
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taramps
- MFR # TS2000X4
- Zoro # G304053778
- UPC # 7898556843591
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Features
- Four channel high power car audio amplifier with bass boost
- Number of Channels: 4
- Maximum Power @ 12.60 VDC - 2 Ohms: 2000W RMS (4 x 500W RMS)
- Maximum Power @ 12.60 VDC - 4 Ohms: 1250W RMS (4 x 312,5W RMS)
- Maximum Power @ 12.60 VDC - 8 ohms: 600W RMS (4 x 150W RMS)
- 4 Canais individuais: 4 x 500W RMS - 2 ohms
- Sensibilidade Input: 250mV (Vol = max. . )
- Separação between Canais (Crosstalk): > 66dB
- Relação Sinal / noise ratio: > 92dB
- Resposta FREQUENCY: 20Hz to 36kHz (1dB)
- Input impedance: 18K OHMS
- Low: 9 VDC
- High: 16 VDC
- Maximum consumption em Senoidal Sinal (1 kHz) @ 12.60 VDC: 214.2 A
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Dynaline Disc Pad, Vinyl-Face, (DYB57454)
- ABRAMS 6" Oval - 10 LED Red Stop Brake Tail Turn Trailer Light (TTL-O10-R)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- FEL-PRO Exhaust Pipe Flange Gasket, 61014 (61014)
- TARAMPS Taramps DS440X4 440W 4 Ohm Class D 4 Channel Car Amplifier (DS440X4)
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- TARAMPS Class D Bass 400 Car Audio Amplifier (BASS400)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- PYLE Portable Bluetooth Amplifier and Microphone System (PWMA1216BM)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- Taramps Automotive Audio & Video