Shop All Stereo & Optical Audio Cables
Taramps
Taramps RCAY1M2F 12 in. 1 Male to 2 Female Connector Inject
Mfr # RCAY1M2F
Zoro # G603876801
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taramps
- MFR # RCAY1M2F
- Zoro # G603876801
- UPC # 7898556841313
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
This is a twisted wire pair of RCA cables have two internal conductors. The first set of threads consists of 10 OFHC copper filaments (high thermal conductivity - oxygen free) 0.127 mm. The second set of threads consists of 10 filaments of tinned copper OFHC (high thermal conductivity - oxygen free) 0.127 mm.
The basic raw material used to manufacture the inner conductor is copper OFHC (high thermal conductivity - free of oxygen) that offers optimum conductivity and with purity of 99.99% nominal resistance of 925 m Ohm / 5m at 25 degrees C.
Features- Y connector
- Tara 1 male to 2 female connector inject its a y connector to make life easy when connecting a full car amp system
- Y splitter
- Main element of a cable, as the electromagnetic wave moves within the dielectric to be transmitted a signal by the inner conductor
- Irradiated pvc appointed to high-frequency signals, supports high temperatures in moderation
- Type: Male to Female
- Length: 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- ILC Replacement for Rayovac Br2325p2 (BR2325P2 RAYOVAC)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- PYLE Stereo Amp W/Am/Fm Bt (PDA5BU.0)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- ACE PRODUCTS GROUP 10 ft. DMX Lighting Cable (PHDMX10)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- SANOXY 2x 3.5mm Braided Male to Male Stereo Audio AUX Cable Cord (SANOXY-CABLE141)
- Taramps Stereo & Optical Audio Cables