Taramps

Taramps MD80002 2 Ohm 8000W Class D Full Range Mono Amplifier


product price: $669.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The MD Series amps are their latest models, with cutting edge technology to replace their best-selling HD Series, which are famous for being excellent with bass as well as with voice.

Specifications
  • Impedence: 2 Ohm
  • Power: 8000W
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.