Shop All Automotive Audio & Video Accessories
Taramps
Taramps CRX4 4 Way Electronic Crossover Of 12 dB
Mfr # CRX4
Zoro # G904028602
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taramps
- MFR # CRX4
- Zoro # G904028602
- UPC # 7898942777684
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
Features
- Electronic crossover of 12dB / 8th with 4-way.
- Low - With cutting variable (LPF) 45 to 275Hz and bass boost of + 6dB ("bass boost") adjustable from 20 to 65Hz.
- Mid-Low - With initial cut (HPF ) variable from 25Hz to 140Hz and final cut (LPF) variable 300Hz to 7.5kHz.
- Mid-High - With initial cut (HPF) Variable 200Hz to 4.6kHz and final cut (LPF) variable 1.2KHz to 12kHz.
- High - With variable cut (HPF) from 550Hz to 12kHz, individual level controls through.
- Vias Low and Mid-Low mono, with separate entrances, pathways High & Mid-High stereo, separate inputs Low and Mid-Low.
- Dimensions (W x H x D) - 190 x 145 x 40 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 63847 Class IV Hitch Ball, Chrome - 2-5/16" Ball x 1" x 2-1/8", 7,500 lbs. (63847)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- HALTEC Bead Seater, 13" (TC-30)
- LIPPERT REMOTE CONTROL COILED CABLE WHITE (149557)
- TARAMPS DC Power Supply for Car Stereo Displays or Headunits (TA566775)
- TARAMPS Two Channel Compact Car Stereo Audio Amplifier (DS800X22OHM)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- AMERICAN INTERNATIONAL Universal Hideaway or Window Mount Powered Antenna (HA300)
- INSTALLBAY BY METRA 18-Gauge Red Primary Wire, 500' Spool (PWRD18500)
- Taramps Automotive Audio & Video Accessories