Shop All Self-Drilling Screws
Tappers
Self-Drilling Screw, #10 x 1 in, Climaseal Steel Pan Head Phillips Drive, 500 PK
Mfr # 1596553
Zoro # G4990081
product price: $63.19
/pk 500, $0.13/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tappers
- MFR # 1596553
- Zoro # G4990081
- UPC # 092097922877
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Drill Point Size | Type A |
Head Dia. | 0.563 in |
Head Height | 0.082 in |
Minimum Head Width | 0.435 in |
Maximum Head Height | 0.082 in |
Minimum Head Height | 0.075 in |
Head Width | 0.435 in |
Maximum Head Width | 0.435 in |
Description
Self Drilling Screw, Head Type Pan, Finish Climaseal, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.435 in, Head Height 0.082 in, Drive Size #2, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height 0.075 in, Minimum Head Width 0.435 in, Maximum Head Height 0.082 in, Maximum Head Width 0.435 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01974)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0632R)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.2400)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1308000)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16"-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (445234)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 950 PK (TKHWI-1000500-2-950P)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- Tappers Self-Drilling Screws