Shop All Self-Drilling Screws
This Product is Discontinued
Tappers
Self-Drilling Screw, #10 x 1-1/2 in, Climaseal Steel Pan Head Phillips Drive, 250 PK (Discontinued)
Mfr # 1640553
Zoro # G4990097
This Product is Discontinued
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tappers
- MFR # 1640553
- Zoro # G4990097
- UPC # 092097922891
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.563 in |
Drill Point Size | Type A |
Head Height | 0.082 in |
Maximum Head Width | 0.435 in |
Minimum Head Width | 0.435 in |
Head Width | 0.435 in |
Dimensional Standards | Dade County L 09-0928.07 |
Minimum Head Height | 0.075 in |
Maximum Head Height | 0.082 in |
Dia./Thread Size | #10 |
Description
Self Drilling Screw, Head Type Pan, Finish Climaseal, Material Steel, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.435 in, Head Height 0.082 in, Drive Size #2, Dimensional Standards Dade County L 09-0928.07, For Maximum Material Thickness 3/4 in, Pack Size Small, Minimum Head Height 0.075 in, Minimum Head Width 0.435 in, Maximum Head Height 0.082 in, Maximum Head Width 0.435 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.