Shop All Milling and Drilling Accessories
Tapmatic
Torque Bar, 3/4 In Tap Capacity
Mfr # 29097
Zoro # G8452446
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table Mount
- Capacity 3/4 Tap
- Material Steel
- For Use With Tapping Heads
- Application Mount to Table T-Slots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 29097
- Zoro # G8452446
- Country of Origin United States
- Category Milling and Drilling Accessories
Details
Item | Tapping Holder |
Type | Table Mount |
Capacity | 3/4 Tap |
Material | Steel |
For Use With | Tapping Heads |
Application | Mount to Table T-Slots |
Clamping Capacity | 3/4 in |
Material - Machining | High Speed Steel |
Compatible with Product Type | Tapping Heads |
Accessory Type | Tapping Holder |
Description
Tapping Holder, Type Table Mount, Application Mount to Table T-Slots, Clamping Capacity 3/4 in, Compatible with Product Type Tapping Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- FEIN OLD TURBO VAC 1 MICRON FILTER CARTRIDGE (69908195017)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 3/16" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13225)
- WALTER Assembly Parts and Accessories FS2111 (FS2111)
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- STM 150mm x 150mm Precision Ground Sine Plate (230775)
- Tapmatic Milling and Drilling Accessories