Shop All Milling and Drilling Accessories
Tapmatic
Torque Bar, 1-3/4 In Tap Capacity
Mfr # 29096
Zoro # G8134691
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Table Mount
- Capacity 1-3/4 Tap
- Material Steel
- Application Mount to Table T-Slots
- For Use With Tapping Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 29096
- Zoro # G8134691
- Country of Origin United States
- Category Milling and Drilling Accessories
Details
Item | Tapping Holder |
Type | Table Mount |
Capacity | 1-3/4 Tap |
Material | Steel |
Application | Mount to Table T-Slots |
For Use With | Tapping Heads |
Compatible with Product Type | Tapping Heads |
Material - Machining | High Speed Steel |
Clamping Capacity | 1 3/4 in |
Accessory Type | Tapping Holder |
Description
Tapping Holder, Type Table Mount, Application Mount to Table T-Slots, Clamping Capacity 1 3/4 in, Compatible with Product Type Tapping Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 2 Screwdriver bits P2 7" for drywall gun magazine PK (631582000)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- STANLEY Light Duty ABS Staple Gun (TR40)
- WARNER 3" Square‐Notch Plastic Spreader (909)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- WALTER Assembly Parts and Accessories Order code - FS2248 (FS2248)
- HHIP 6" Heavy Duty Cross Slide Vise With Metric Dial (3900-2706)
- WALTER Assembly Parts and Accessories FS924 (FS924)
- STM BS0 SemiUniversal Dividing Head (326050)
- HOUGEN 11MM RotaCut Hole Cutter (11211)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- Tapmatic Milling and Drilling Accessories