Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, 5/8 SS, #0-1/4 Cap (Discontinued)
Mfr # 35876
Zoro # G7807904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Non-Reversing
- Mount 5/8" SS
- Collet Series Rubber Flex
- Self-Feed No
- Capacity in 1010 Mild Steel #0-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 35876
- Zoro # G7807904
- Country of Origin United States
- Category Tapping Heads
Dimensions
Shank Dia. | 5/8 in |
Mounting Size | 5/8 in |
Details
Item | Tapping Head |
Type | Non-Reversing |
Mount | 5/8" SS |
Collet Series | Rubber Flex |
Self-Feed | No |
Capacity in 1010 Mild Steel | #0-1/4" |
Includes | Hex Wrench, Case |
For Collet Type | Rubber Flex |
Max. Mild Steel Tap Capacity | 1/4 in |
Shank Type - Machining | Straight |
Max. Tap Capacity | 1/4 in |
Min. Mild Steel Tap Capacity | #0 |
For Machine Type | CNC |
Min. Tap Capacity | #0 |
Reversible | No |
Description
Tapping Head, Min. Tap Capacity #0, Max. Tap Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.