Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, 5/16-24,2000 RPM, #0-1/4 Cap (Discontinued)
Mfr # 13031
Zoro # G7866862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Reversing
- Mount 5/16-24
- Collet Series Rubber Flex Rx30
- Self-Feed Yes
- Max. RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapmatic
- MFR # 13031
- Zoro # G7866862
- Country of Origin United States
- Category Tapping Heads
Dimensions
Threaded Shank Size | 5/16"-24 |
Mounting Size | 5/16"-24 |
Details
Item | Tapping Head |
Type | Reversing |
Mount | 5/16-24 |
Collet Series | Rubber Flex Rx30 |
Self-Feed | Yes |
Max. RPM | 2000 |
Capacity in 1010 Mild Steel | #0-1/4" |
Max. Mild Steel Tap Capacity | 1/4 in |
Max. Speed | 2,000 RPM |
Shank Type - Machining | Threaded |
Max. Tap Capacity | 1/4 in |
Min. Tap Capacity | #0 |
Series | RX |
Reversible | Yes |
Min. Mild Steel Tap Capacity | #0 |
For Collet Type | Rubber Flex |
For Machine Type | Manual Tapping Applications |
Description
Tapping Head, RX, Min. Tap Capacity #0, Max. Tap Capacity 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.