Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, 3/8-24, 2000 RPM, #0-1/4 Cap (Discontinued)
Mfr # 13037
Zoro # G8313584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Reversing
- Mount 3/8-24
- Collet Series Rubber Flex Rx30
- Self-Feed Yes
- Max. RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 13037
- Zoro # G8313584
- Country of Origin United States
- Category Tapping Heads
Dimensions
Mounting Size | 3/8"-24 |
Body Dia. | 53.00mm |
Threaded Shank Size | 3/8"-24 |
Overall Length | 116.00mm |
Details
Item | Tapping Head |
Type | Reversing |
Mount | 3/8-24 |
Collet Series | Rubber Flex Rx30 |
Self-Feed | Yes |
Max. RPM | 2000 |
Capacity in 1010 Mild Steel | #0-1/4" |
Min. Tap Capacity | #0, M1.4 |
Max. Mild Steel Tap Capacity | 1/4 in, M7 |
For Collet Type | Rubber Flex 21600, 21700 |
Min. Mild Steel Tap Capacity | #0, M1.4 |
Reversible | Yes |
Gear Ratio | 1.75:1 |
Series | RX |
Shank Type - Machining | Threaded |
Max. Speed | 2,000 RPM |
For Machine Type | Manual Tapping Applications |
Features | Easy Adaptation with Multiple Interchangeable Arbors, Easy Handling and Compact Design, For Hard-to-Machine Materials and High-Torque Applications Like Roll Form Tapping, High-Speed Reverse and Pre-Selective Torque Control |
Max. Tap Capacity | 1/4 in, M7 |
Description
Tapping Head, RX, Min. Tap Capacity #0, M1.4, Max. Tap Capacity 1/4 in, M7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.