Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, #3 JT, 1200 RPM, #10-3/4-16 (Discontinued)
Mfr # 17003
Zoro # G4330681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Reversing
- Mount #3 JT
- Collet Series Rubber Flex Rx70
- Self-Feed Yes
- Max. RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 17003
- Zoro # G4330681
- Country of Origin United States
- Category Tapping Heads
Dimensions
Overall Length | 182.00mm |
Mounting Size | JT3 |
Body Dia. | 88.00mm |
Taper Size | JT3 |
Details
Item | Tapping Head |
Type | Reversing |
Mount | #3 JT |
Collet Series | Rubber Flex Rx70 |
Self-Feed | Yes |
Max. RPM | 1200 |
Capacity in 1010 Mild Steel | #10-3/4"-16 |
Min. Mild Steel Tap Capacity | #10, M5 |
Max. Mild Steel Tap Capacity | 3/4 in, M18 |
For Machine Type | Manual Tapping Applications |
Max. Tap Capacity | 3/4 in, M18 |
Features | Easy Adaptation with Multiple Interchangeable Arbors, Easy Handling and Compact Design, For Hard-to-Machine Materials and High-Torque Applications Like Roll Form Tapping, High-Speed Reverse and Pre-Selective Torque Control |
Series | RX |
Reversible | Yes |
Max. Speed | 1,200 RPM |
Shank Type - Machining | Taper |
Min. Tap Capacity | #10, M5 |
Gear Ratio | 1.75:1 |
For Collet Type | Rubber Flex 24100, 24500 |
Description
Tapping Head, RX, Min. Tap Capacity #10, M5, Max. Tap Capacity 3/4 in, M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.