Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, 1/2-20, 2000 RPM, #6-1/2 Cap (Discontinued)
Mfr # 15050
Zoro # G8095184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Reversing
- Mount 1/2-20
- Collet Series Rubber Flex Rx50
- Self-Feed Yes
- Max. RPM 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 15050
- Zoro # G8095184
- Country of Origin United States
- Category Tapping Heads
Dimensions
Threaded Shank Size | 1/2"-20 |
Mounting Size | 1/2"-20 |
Body Dia. | 76.00mm |
Overall Length | 157.00mm |
Details
Item | Tapping Head |
Type | Reversing |
Mount | 1/2-20 |
Collet Series | Rubber Flex Rx50 |
Self-Feed | Yes |
Max. RPM | 1500 |
Capacity in 1010 Mild Steel | #6-1/2" |
Reversible | Yes |
Min. Mild Steel Tap Capacity | #6, M3 |
Max. Tap Capacity | 1/2 in, M12 |
Min. Tap Capacity | #6, M3 |
Max. Speed | 1,500 RPM |
Shank Type - Machining | Threaded |
Features | Easy Adaptation with Multiple Interchangeable Arbors, Easy Handling and Compact Design, For Hard-to-Machine Materials and High-Torque Applications Like Roll Form Tapping, High-Speed Reverse and Pre-Selective Torque Control |
Max. Mild Steel Tap Capacity | 1/2 in, M12 |
Series | RX |
Gear Ratio | 1.75:1 |
For Machine Type | Manual Tapping Applications |
For Collet Type | Rubber Flex 22100, 22200 |
Description
Tapping Head, RX, Min. Tap Capacity #6, M3, Max. Tap Capacity 1/2 in, M12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.