Shop All Tapping Heads
This Product is Discontinued
Tapmatic
Tapping Head, 1 SS, #10-3/4 Cap (Discontinued)
Mfr # 35886
Zoro # G7952524
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Non-Reversing
- Mount 1" SS
- Collet Series Rubber Flex
- Self-Feed No
- Includes Hex Wrench, Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 35886
- Zoro # G7952524
- Country of Origin United States
- Category Tapping Heads
Dimensions
Shank Dia. | 1 in |
Mounting Size | 1 in |
Details
Item | Tapping Head |
Type | Non-Reversing |
Mount | 1" SS |
Collet Series | Rubber Flex |
Self-Feed | No |
Includes | Hex Wrench, Case |
Capacity in 1010 Mild Steel | #10-3/4" |
For Collet Type | Rubber Flex |
For Machine Type | CNC |
Min. Tap Capacity | #10 |
Shank Type - Machining | Straight |
Reversible | No |
Max. Tap Capacity | 3/4 in |
Min. Mild Steel Tap Capacity | #10 |
Max. Mild Steel Tap Capacity | 3/4 in |
Description
Tapping Head, Min. Tap Capacity #10, Max. Tap Capacity 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.