Shop All Tapping Heads
Tapmatic
Tapping Attachment, SFT50, #8-1/2 In-20
Mfr # 4150120
Zoro # G7867641
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Synchronized
- Mount 1" SS
- Collet Series ER20
- Self-Feed No
- Max. RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapmatic
- MFR # 4150120
- Zoro # G7867641
- Country of Origin United States
- Category Tapping Heads
Dimensions
Body Dia. | 34.60mm |
Shank Dia. | 1 in |
Details
Item | Tapping Head |
Type | Synchronized |
Mount | 1" SS |
Collet Series | ER20 |
Self-Feed | No |
Max. RPM | 2000 |
Capacity in 1010 Mild Steel | #8 - 1/2"- 20 |
Includes | Seal Nut |
Shank Type - Machining | Straight |
Max. Tap Capacity | 1/2 in, M12 |
For Machine Type | CNC |
Coolant Fed | Coolant Through |
Series | SFT II |
Features | Axial Compensation +/- 0.5mm, Improves Thread Quality, Reduces Downtime by Lowering Frequency of Tap Replacement |
For Collet Type | ER20 |
Min. Mild Steel Tap Capacity | #8, M4.5 |
Max. Speed | 2,000 RPM |
Min. Tap Capacity | #8, M4.5 |
Max. Mild Steel Tap Capacity | 1/2 in, M12 |
Description
Tapping Head, SFT II, Min. Tap Capacity #8, M4.5, Max. Tap Capacity 1/2 in, M12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die 1 Inch (126AVP)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- WOODOWL Standard Ship Auger 18" x 7/8" (02811)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- Tapmatic Tapping Heads