Shop All Tapping Heads
Tapmatic
Tapping Attachment, SFT10, #2-#10-32
Mfr # 4110111
Zoro # G8037425
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Synchronized
- Mount 1" SS
- Collet Series ER11
- Self-Feed No
- Max. RPM 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 4110111
- Zoro # G8037425
- Country of Origin United States
- Category Tapping Heads
Dimensions
Body Dia. | 23.50mm |
Shank Dia. | 1 in |
Details
Item | Tapping Head |
Type | Synchronized |
Mount | 1" SS |
Collet Series | ER11 |
Self-Feed | No |
Max. RPM | 2000 |
Capacity in 1010 Mild Steel | #2 - #10-32 |
Min. Mild Steel Tap Capacity | #2, M2 |
For Collet Type | ER11 |
Min. Tap Capacity | #2, M2 |
Shank Type - Machining | Straight |
Max. Speed | 2,000 RPM |
Coolant Fed | Coolant Through |
For Machine Type | CNC |
Features | Axial Compensation +/- 0.5mm, Improves Thread Quality, Reduces Downtime by Lowering Frequency of Tap Replacement |
Series | SFT II |
Max. Mild Steel Tap Capacity | #10, M5 |
Max. Tap Capacity | #10, M5 |
Description
Tapping Head, SFT II, Min. Tap Capacity #2, M2, Max. Tap Capacity #10, M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- Tapmatic Tapping Heads