Shop All Collets
Tapmatic
Square Drive Collet, ER-20, 0.168 SQ.131
Mfr # 21019
Zoro # G7946443
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With SFT-50
- Overall Length 1.2400 in
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.2400 in |
Max. Body Dia. | 0.1680 in |
Head Dia. | 0.7870 in |
Details
Item | Collet |
Collet Series | ER20 |
For Use With | SFT-50 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Collet Type | ER-GB |
Number of Slots | 8 |
For Shank Type | Straight |
Face Shape | Round |
Description
Collet, ER20, Round, Overall Length 1.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Taping Knife, Flexible, 10", SS (09363)
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- DEWALT Marking Chalk, Permanent, Red, 2.5 lb. (DWHT72716)
- DRILL AMERICA 11/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB11/16HEX)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- TAPMATIC Square Drive Collet, ER25, 0.480 SQ.360 (21038)
- TAPMATIC Collet, Rubber Flex, 0.630 - 0.900 (26200)
- TAPMATIC Collet, Rubber Flex, 0.360 - 0.630 (26100)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- GS TOOLING 25/64" ER32 Sealed Collets (338313)
- Tapmatic Collets