Shop All Milling and Drilling Accessories
Tapmatic
Quill Clamp, 1 1/2 to 2 3/8 In Dia
Mfr # 29099
Zoro # G7477662
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quill Mount
- Capacity 1/2
- Material Steel
- Dia. 1-1/2 to 2-3/8"
- Application Clamp Around Machine Quill, Manual Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapmatic
- MFR # 29099
- Zoro # G7477662
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Dia. | 1-1/2 to 2-3/8" |
Min. Bar Dia. | 1-1/2 in /38.00mm |
Max. Bar Dia. | 2-3/8 in /60.00mm |
Details
Item | Tapping Holder |
Type | Quill Mount |
Capacity | 1/2 |
Material | Steel |
Application | Clamp Around Machine Quill, Manual Tapping |
For Use With | Tapping Heads |
Compatible with Product Type | Tapping Heads |
Clamping Capacity | 1/2 in |
Material - Machining | High Speed Steel |
Accessory Type | Tapping Holder |
Description
Tapping Holder, Type Quill Mount, Min. Bar Dia. 1-1/2 in /38.00mm, Max. Bar Dia. 2-3/8 in /60.00mm, Application Clamp Around Machine Quill, Manual Tapping, Clamping Capacity 1/2 in, Compatible with Product Type Tapping Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- OSG Spiral Flute Tap Plug, 3 Flutes (1430408)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- MILWAUKEE TOOL Torque Wrench and Battery (2465-20, 48-11-2450)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- HOUGEN 1-1/2 in. Carbide Sheet Metal Holcutter (14348)
- WALTER Assembly Parts and Accessories Order code - FS1485 (FS1485)
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- WALTER Assembly Parts and Accessories Order code - FS2248 (FS2248)
- HOUGEN 9/16 in. RotaCut Hole Cutter (11120)
- PALMGREN Compound Milling Table, 18" (9649181)
- Tapmatic Milling and Drilling Accessories