Shop All Collets
Tapmatic
Collet, Rubber Flex, 0.360 - 0.630
Mfr # 26100
Zoro # G7860991
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- For Use With SPD9A Tapping Attachments
- Min. Size 10.00mm
- Compatible with Product Type Chucks
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 16.00mm |
Min. Size | 10.00mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | SPD9A Tapping Attachments |
Compatible with Product Type | Chucks |
Measurement System | Metric |
Collet Type | Multi-Range |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Face Shape | Round |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill R.125 3/4X1-1/2, Number of Flutes: 4 (CCMG-2424-R125-ALTIN)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9/32 in, SAE (SIB22207)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- BON TOOL Blue Steel Midget Trowel - Square End - 8" x 3" with Comfort Wave Handle (67-245)
- TAPMATIC Collet, Rubber Flex, 0.630 - 0.900 (26200)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- LYNDEX-NIKKEN Collet, ER11, 1/16in (E11-004)
- Tapmatic Collets