Shop All Collets
Tapmatic
Collet, Rubber Flex, 0.280 - 0.500
Mfr # 24000
Zoro # G8495121
original price:
$153.34
23% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- For Use With Rx70 and SPD7 Series Tapping Attachments
- Collet Type Multi-Range
- Measurement System Metric
- Compatible with Product Type Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 13.00mm |
Min. Size | 7.00mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | Rx70 and SPD7 Series Tapping Attachments |
Collet Type | Multi-Range |
Measurement System | Metric |
Compatible with Product Type | Chucks |
Face Shape | Round |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5563)
- VEGA INDUSTRIES Torx 40 Power Bit x 2 (150T40A)
- RIDGID Handle for Chain Vise (41015)
- MITUTOYO Roller (141771)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- TAPMATIC Collet, Rubber Flex, 0.360 - 0.630 (26100)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- TAPMATIC Square Drive Collet, ER25, 0.480 SQ.360 (21038)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/11-4063)
- Tapmatic Collets