Shop All Collets
Tapmatic
Collet, Rubber Flex, 0.177 - 0.256
Mfr # 21700
Zoro # G8495103
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- For Use With Rx 30 and SPD3 Series Tapping Attachments
- Measurement System Metric
- Compatible with Product Type Chucks
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 6.50mm |
Min. Size | 4.50mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | Rx 30 and SPD3 Series Tapping Attachments |
Measurement System | Metric |
Compatible with Product Type | Chucks |
Face Shape | Round |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Collet Type | Multi-Range |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (8416)
- PROTO SKT 3/8DR 11/16 6PT (PO5222H)
- GEDORE Insulated Screwdriver, Phillips 3"x10-2/3" Phillips #3 (VDE 2160 PH 3)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- TAPMATIC Square Drive Collet, ER25, 0.480 SQ.360 (21038)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- TAPMATIC Collet, Rubber Flex, 0.139 - 0.257 (22100)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- HHIP ER-32 3/8" Spring Collet (3900-5247)
- Tapmatic Collets