Shop All Collets
Tapmatic
Collet, Rubber Flex, 0.176 - 0.383
Mfr # 24100
Zoro # G7557751
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- For Use With Rx70 and SPD7 Series Tapping Attachments
- Face Shape Round
- Collet Type Multi-Range
- Compatible with Product Type Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 10.00mm |
Min. Size | 4.50mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | Rx70 and SPD7 Series Tapping Attachments |
Face Shape | Round |
Collet Type | Multi-Range |
Compatible with Product Type | Chucks |
Measurement System | Metric |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- METABO Dual Random Orbit Sander, 6 In (SXE 450 TurboTec)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- TAPMATIC Square Drive Collet, ER25, 0.480 SQ.360 (21038)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- Tapmatic Collets, Chucks & Accessories