Shop All Collets
Tapmatic
Collet, Rubber Flex, 0.098 - 0.177
Mfr # 21600
Zoro # G8495094
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- For Use With Rx 30 and SPD3 Series Tapping Attachments
- Face Shape Round
- Min. Size 2.50mm
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Body Dia. | 4.50mm |
Min. Size | 2.50mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | Rx 30 and SPD3 Series Tapping Attachments |
Face Shape | Round |
Measurement System | Metric |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Compatible with Product Type | Chucks |
Collet Type | Multi-Range |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- HUSQVARNA KNOB, INDEXABLE, M8 X 1.25 (543850216)
- 3M Collet Body 06571, 1/pk (06571)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (49916)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- TAPMATIC Collet, Rubber Flex, 0.630 - 0.900 (26200)
- TAPMATIC Collet, Rubber Flex, 0.139 - 0.257 (22100)
- GS TOOLING 3/16" R8 Collets (325177)
- Tapmatic Collets, Chucks & Accessories