Shop All Toolholder Accessories
Tapmatic
Back Jaw, 0.152 sq. in. to 0.442 sq. in.
Mfr # 50716
Zoro # G8220493
original price:
$50.59
5% off
new price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Rubber Flex
- For Use With Model SM6
- Dimension B (In.) 0.625
- Size 0.152 sq. in. to 0.442 sq. in.
- Type Back Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapmatic
- MFR # 50716
- Zoro # G8220493
- Country of Origin India
- Category Toolholder Accessories
Dimensions
Dimension B (In.) | 0.625 |
Size | 0.152 sq. in. to 0.442 sq. in. |
Dimension A (In.) | 0.562 |
Dimension C (In.) | 1.200 |
Details
Item | Tapping Holder |
Style | Rubber Flex |
For Use With | Model SM6 |
Type | Back Jaw |
Range | #10 to 3/4" |
Compatible with Product Type | SM Tension Compression Tap Holders |
Material - Machining | High Speed Steel |
Accessory Type | Tapping Holder |
Description
Tapping Holder, Type Back Jaw, Compatible with Product Type SM Tension Compression Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet insert tool external square 1/4 " Size of mount 9x12 mm 40 N·m (58254004)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- CLEVELAND Screw Machine Drill Bit, 7/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04654)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- Tapmatic Toolholder Accessories