Shop All Arbors
Tapmatic
Arbor, BT 50, BT 50, 1 In. Bore
Mfr # 23955
Zoro # G8086276
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT 50
- Spindle End BT 50
- Chuck End 1" Bore
- Overall Length 5-7/8 in
- Projection 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5-7/8 in |
Taper Size | BT50 |
Spindle End Size | BT50 |
Stem Length | 5-7/8 in |
Drawbar Thread Size | M24 |
Chuck End Size | 1 in |
Arbor Dia. | 1 in |
Details
Series | BT 50 |
Spindle End | BT 50 |
Chuck End | 1" Bore |
Item | Milling Cutter Arbor |
Projection | 1 7/8 in |
Type | Cutter Arbor |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size BT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- KESON Engineers Tape Measure (PGPRO1025V)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- HHIP MT2 Drift/Center Key (3900-0262)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, R8, 33JT (20833)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- WEILER Drive Arbor for 2" and 3" Maximum Density Miniature Disc Brushes (89033)
- JACOBS AO233 Arbor 2MT/33JT (7312N)
- Tapmatic Arbors