Shop All Arbors
Tapmatic
Arbor, BT 40, BT 40, 1 In. Bore
Mfr # 23952
Zoro # G7883653
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BT 40
- Overall Length 5.3800 in
- Spindle End BT 40
- Chuck End 1" Bore
- Type Cutter Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5.3800 in |
Chuck End Size | 1 in |
Arbor Dia. | 1 in |
Stem Length | 5.3800 in |
Taper Size | BT40 |
Drawbar Thread Size | M16 |
Spindle End Size | BT40 |
Details
Series | BT 40 |
Spindle End | BT 40 |
Item | Milling Cutter Arbor |
Chuck End | 1" Bore |
Type | Cutter Arbor |
Projection | 1 3/8 in |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size BT40, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8 Blue Magrail Low Profile No Studs (MR8B)
- PROTO Angle Open End Wrench Set, 11 Pc, Metric (J3100M)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- J.W. WINCO J.W. Winco, GN708.1 Clamping Toggle Screw Assembly, , Flat Tip, Steel (708.1-M5-45-A-ST)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, R8, 33JT (20833)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- BAHCO Bahco Bahco Arbor Adapter (3834-ADP)
- CLESCO W-24EXL Nut Lock Wheel Adapter (W-24EXL)
- Tapmatic Arbors