Shop All Arbors
Tapmatic
Arbor, 2MT, 33JT
Mfr # 20233
Zoro # G7502521
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 33JT
- Spindle End 2MT
- Overall Length 4.2500 in
- Spindle End Size MT2
- Type Cutter Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4.2500 in |
Spindle End Size | MT2 |
Stem Length | 111.00mm |
Taper Size | JT33, MT2 |
Chuck End Size | JT33 |
Details
Chuck End | 33JT |
Item | Milling Cutter Arbor |
Spindle End | 2MT |
Type | Cutter Arbor |
Projection | 26 in |
Shank Type - Machining | Taper |
Description
Milling Cutter Arbor, Taper Size JT33, MT2, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Slotted 4mm, 6mm (32775)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (CP3000-518R)
- VULCAN Hammer Claw Rip Wood 16Oz (JL20142)
- PFERD 5-1/2" Half Round Needle File - Knurled Handle, Cut 0 (12017)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- TAPMATIC Arbor, R8, 33JT (20833)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- STM JT3 MT4 Drill Chuck Arbor (326920)
- MILWAUKEE TOOL Small Thread Arbor, 1/4" Shank (49-56-6950)
- Tapmatic Arbors