Shop All Tablecloths & Runners
Tapestry Trading
Tapestry Trading V9G 9 in. Begium Doily Verona; Green
Mfr # V9G
Zoro # G403733083
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapestry Trading
- MFR # V9G
- Zoro # G403733083
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Begium Tapestry Doily for dressing up your table or dresser Verona
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Green
- Shape - Round
- Size - 9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Spinner Jet (A09543-000)
- MANITOWOC ICE Run Capacitor 50Mfd 480V (000010708)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- PEPPERIDGE FARMS Pepperidge Farms Cheddar Cheese Goldfish Single Serve .5 oz., PK100 (000007937)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- Tapestry Trading Tablecloths & Runners