Shop All Tablecloths & Runners
Tapestry Trading
Tapestry Trading V14BR 14 in. Begium Doily Verona; Brown
Mfr # V14BR
Zoro # G703732847
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapestry Trading
- MFR # V14BR
- Zoro # G703732847
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Begium Tapestry Doily for dressing up your table or dresser Verona
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Brown
- Shape - Round
- Size - 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Time Delay (441559)
- CMA DISH MACHINES Switch, Door For - Part# 562-00 (562-00)
- NESTLE Hot Dark Chocolate Cocoa, 0.71oz., PK50 (70060)
- GRINDMASTER O-Ring 1/2" Id X 3/32" Width (1012)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- Tapestry Trading Tablecloths & Runners