Shop All Disposable Placemats
Tapestry Trading
Tapestry Trading PL1320 14 x 20 in. Begium Doily Plazza Placemat
Mfr # PL1320
Zoro # G903700158
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapestry Trading
- MFR # PL1320
- Zoro # G903700158
- Country of Origin China
- Category Disposable Placemats
Description
Features
- Begium Tapestry Doily for dressing up your table or dresser Plaza
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Multicolor
- Size - 14 x 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- COMMODITY CORN MEAL Commodity Yellow Corn Flour 50lbs (505/F75)
- MASTER GRADE Hvy Dty Commrcial Knife Sharpener 110V NSF and UL commercial certified (MG - 5001)
- TABLECRAFT Stainless Steel Sauce Cup, 2.5 OZ (5067)
- TAPESTRY TRADING Tapestry Trading SE1422 14 x 20 in. Begium Doily Sierra Fruits Placemat (SE1422)
- HOFFMASTER 10" x 14" Scalloped Ecru Paper Placemats, PK1000 (310522)
- HOFFMASTER 10" x 14" National Pride Multipack Paper Placemats, PK1000 (702087)
- G.E.T. ENTERPRISES Designer Polyweave Honey 9 1/2 in Round Basket (WB-1501-H)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- HOFFMASTER 10" x 14" Scalloped Dusty Rose Pink Paper Placemats, PK1000 (310525)
- HOFFMASTER 10" x 14" Pink Garden Multipack Paper Placemats, PK1000 (702071)
- Tapestry Trading Disposable Placemats